Order Entry
Puerto Rico
ContactUsLinkComponent
BioFit MVMT™ Tech Classic Ergonomic Swivel Chairs
BioFit MVMT™ Tech Classic Ergonomic Swivel Chairs
Supplier:  BioFit
Certificates
undefined
BioFit MVMT™ Tech Classic Ergonomic Swivel Chairs
Supplier:  BioFit

Specifications

  • Catalog No:
  • 76404-372
  • 76404-368
  • 76404-370
  • Model:
  • 76404-372
  • 76404-368
  • 76404-370
  • For Use With:
  • Worksurfaces 29 - 34" height
  • Worksurfaces 31 - 38.5" height
  • Worksurfaces 31 - 38.5" height
  • Frame Color/Finish:
  • Chrome
  • Chrome
  • Chrome
  • Seat/Back Color:
  • Black
  • Black
  • Black
  • Back Material:
  • Vinyl
  • Vinyl
  • Vinyl
  • Seat Dimensions:
  • 20.5" wide mounted forward with 18" depth
  • 20.5" wide mounted forward with 18" depth
  • 20.5" wide mounted forward with 18" depth
  • Backrest Dimensions:
  • W×H 17.5×19.5"
  • W×H 17.5×19.5"
  • W×H 17.5×19.5"

Specifications

Frequently Bought Together