Specifications
- Color:Blue
- Description:Static control chairs
- Model:76404-324
- Back Material:Vinyl
- Frame Color/Finish:Chrome
- Seat/Back Color:Blue
- Seat Dimensions:W18.5×D16.5×T3"
- Backrest Dimensions:W×H 14.5×9.5"
- For Use With:Worksurfaces 37 - 44" height
- Cat. No.:76404-324
- Seat height:25 - 32"
- Foot style:21" Ø fixed footring; casters
Specifications
About this item
Bridgeport Series chairs boast a number of features and benefits that make them a popular choice for laboratory, healthcare, education, technical, industrial and office workspaces. The ergonomic design enhances user comfort and productivity when sitting for prolonged periods.
- Concave ergonomic seat
- Nimble, trapezoid-shaped backrest which provides lumbar support
- Easily adjusted controls to meet the needs of multiple shift users
- Easy to effectively clean and disinfect
- Rugged 5-legged tubular base
Seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
Products are renowned for proven performance and reliability, backed by a history of over 75 years improving the workplace experience by providing ergonomic seating for laboratory, healthcare, technology, education, industrial, office and custom applications.