Graduated PFA Micro Vial, PerkinElmer
Catalog # 10139-370
Supplier: PerkinElmer
Specifications
- Cap included:No
- Capacity:4.00 ml
- Description:Graduated PFA micro vial
- Cat. No.:10139-370
- Packaging:10/pack
- Diameter ×H:14×60 mm
- Supplier no.:N0777405
Specifications
About this item
These vials are ideal for applications that require the highest sensitivity. Made of ultra-pure, ultra-chemically resistant material, these vials are an excellent choice for high purity, semiconductor and micro-samples.
- Non-contaminating
- Graduated temperature range of –200 to +260 °C
- HF-resistant
- Conical bottom
- Self-standing
This PFA Ridged Vial has a 4 ml volume, 24 mm height, and 14 mm Ext.Ø.
Delivery: Does not include caps.