Order Entry
Puerto Rico
ContactUsLinkComponent
EzyFit Connector for SeaSpray and MicroMist Nebulizers, PerkinElmer
EzyFit Connector for SeaSpray and MicroMist Nebulizers, PerkinElmer
Catalog # 10139-440
Supplier:  PerkinElmer
undefined
EzyFit Connector for SeaSpray and MicroMist Nebulizers, PerkinElmer
Catalog # 10139-440
Supplier:  PerkinElmer
Supplier Number:  N0777464

Specifications

  • Description:
    EzyFit connector for SeaSpray and MicroMist nebulizers, I.Ø×O.Ø: 0.25×1.59 mm
  • Length:
    700 mm
  • Cat. No.:
    10139-440
  • Supplier no.:
    N0777464

Specifications

About this item

This EzyFit Connector is for use with MicroMist and SeaSpray nebulizers in Optima® 4x00/5x00/7x00/8x00 and Avio® 200/500 ICP-OES series instruments in addition to ELAN® 5000/6x00/9000/DRCs and NexION® 300/350/1000/2000 ICP-MS series instruments.

This product serves as a replacement connector and sample tubing for glass concentric nebulizers with EzyFit sample inlet. This sample tube is replacement tubing for internal standard kits. It is included in the HF-Resistant Internal Standard Kit (10139-142) and the Non-HF-Resistant Internal Standard Kit (10139-144).

Delivery: Includes 10 connectors.