Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Adapter Fittings, Hose Barb to Sanitary Clamp, Straight, Cole-Parmer®
Masterflex® Adapter Fittings, Hose Barb to Sanitary Clamp, Straight, Cole-Parmer®
Catalog # 76377-414
Supplier:  Avantor
undefined
Masterflex® Adapter Fittings, Hose Barb to Sanitary Clamp, Straight, Cole-Parmer®
Catalog # 76377-414
Supplier:  Avantor

Specifications

  • Ø int.:
    ¹/₂"
  • Description:
    Fitting, straight, hose barb to sanitary clamp adapter, connects ³/₄" Sanitary clamp
  • Material:
    Stainless steel 316L
  • Cat. No.:
    76377-414

Specifications

About this item

These barbed fitting offers tight seal on hoses when used with a hose clamp (not included).

  • Easily connects pipes or fittings of different types
  • Compatible with standard 304 L fitting clamps
  • Ideal for pharmaceutical industry
  • Chemical compatibility for use with corrosive acids and bases

Ideal for general-purpose and single-use applications, to connect tubing with rest of system.

Large range of formulations for most extensive chemical compatibility. Single-use custom lengths and configurations available to minimize downtime. Regulatory approvals to match your unique application.