Order Entry
United States
ContactUsLinkComponent
Conikal™ U-Series Nebulizer 2 ml/min with EzyFit, PerkinElmer
Conikal™ U-Series Nebulizer 2 ml/min with EzyFit, PerkinElmer
Catalog # 10138-152
Supplier:  PerkinElmer
undefined
Conikal™ U-Series Nebulizer 2 ml/min with EzyFit, PerkinElmer
Catalog # 10138-152
Supplier:  PerkinElmer
Supplier Number:  N0777487

Specifications

  • Description:
    Conikal™ U-series nebulizer with EzyFit, uptake rate 2 ml/min
  • Environmentally Preferable:
  • Cat. No.:
    10138-152
  • Supplier no.:
    N0777487

Specifications

About this item

This Conikal™ nebulizer, with 0.7 L/min argon flow rate and 2.0 ml/min uptake rate, is for use with Optima® 4x00/5x00/7x00 DV series, Optima® 8x00 and Avio® 200/500 ICP-OES series instruments. It is ideal for samples containing only moderate concentrations of dissolved salts, no particulates and no hydrofluoric acid.

Includes uniFit connector with Int. Ø 0.75×Ext. Ø 1.3 mm, Ext. Ø 700 mm long tubing (101675-616) and EzyLok connector kit (10139-382).