Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Sample Loops for Oil Samples, PerkinElmer

Sample Loops for Oil Samples, PerkinElmer

Sample loop for oil samples, 1.02 ml, 1.0 mm
Catalog # 10139-522
Supplier:   PerkinElmer
Supplier #:  N0777594
Sample Loops for Oil Samples, PerkinElmer
Catalog # 10139-522
Supplier:  PerkinElmer
Sample Loops for Oil Samples, PerkinElmer
Sample Loops for Oil Samples, PerkinElmer

Sample loop for oil samples, 1.02 ml, 1.0 mm

Price
$382.07
Log in for availability
Each
Product Details & Documents

The PFA sample loop is used with the AXPRESS® PLUS valve/pump module for oils applications.

The assembly includes 2 flangeless connectors.

Specifications
  • Ø int.:
    1.0 mm
  • Capacity:
    1.02 ml
  • Description:
    Sample loop for oil samples
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.