Order Entry
United States
ContactUsLinkComponent
O-Ring Free Glass Twister™ Spray Chamber with Helix for Optima 4300/5300/7300 V, PerkinElmer
O-Ring Free Glass Twister™ Spray Chamber with Helix for Optima 4300/5300/7300 V, PerkinElmer
Catalog # 10138-188
Supplier:  PerkinElmer
undefined
O-Ring Free Glass Twister™ Spray Chamber with Helix for Optima 4300/5300/7300 V, PerkinElmer
Catalog # 10138-188
Supplier:  PerkinElmer
Supplier Number:  N0775356

Specifications

  • Description:
    O-ring free glass Twister™ spray chamber with helix
  • Environmentally Preferable:
  • Cat. No.:
    10138-188
  • Supplier no.:
    N0775356

Specifications

About this item

This O-ring-free 50 ml borosilicate glass Twister™ spray chamber, with integrated Helix™, is used with Optima™ 4300 V, 5300 V, and 7300 V ICP-OES series instruments.

  • Material: borosilicate glass
  • Application uptake range 0.2 to 3.0 ml/min
  • Volume: 50 ml low RSD's due to highly accurate construction

The baffled, cyclonic Twister™ spray chamber has a central transfer tube, which acts as a secondary particle separator, helping separate larger aerosol particles from the sample. This reduces solvent load in the plasma without compromising detection limits. The position of the baffle is carefully controlled to ensure smooth draining and improved precision. The baffle is cut at a sharp angle so that a large cross-section of the spray chamber is sampled, ensuring representative sampling and reduced matrix effects. Although this spray chamber isn't hydrofluoric acid-resistant, precision is considered excellent and purity is considered good.

Produces smaller mean droplet size than standard spray chamber. Positive stop for reproducible nebulizer insertion convenient UniFit™ drain connector.