Internal Screw Thread Adapter (6.4 mm) with Ext. Ø 1.8 mm Nipple, Type A, PerkinElmer
Catalog # 97012-700
Supplier: PerkinElmer
Specifications
- Description:Internal screw thread adapter with nipple
- Cat. No.:97012-700
- Supplier no.:B0193342
Specifications
About this item
This adapter is for use with the FIAS-100, FIAS-400, FIAS-400MS, FIAS-200 and FIMS-100 series instruments.
- 6.4 mm (¹/₄") internal screw thread
- Ext. Ø 1.8 mm nipple
Tubing adapters and connectors provide a means to connect the component shown to the screw fittings of the PTFE tubing assemblies or to connect the tubing components described. This adapter is included in the alternate reductant kit (10139-074) and the hydride accessory kit for Avio 200/500. Type A in instrument manual diagrams.