The cryostats for high quality sectioning, user safety, and efficient workflow.
- Innovation and human-oriented features provide a cryostat with a new level of performance
Leica CM1950 cryostat design is the result of extensive customer consultations. It is a highly adaptable platform that can be tailor-made for each laboratory. By starting with the standard instrument and choosing from a range of options, every laboratory can have the clinical cryostat for their individual needs.
UVC disinfection: UVC disinfection minimizes risk of contamination by infectious material.
Silver protect : an antimicrobial, nanosilver coating on all outside surfaces also minimizes contamination risk.
Optional section waste removal system provides a safer environment using a concealed primary filter system for solid waste and a bacterial (HEPA) filter for air.
Disposable blade holder: with dovetail mounting plate and knife holder base provides larger clamping surface and working distance and supports reproducible section quality.
Configuration 4 model features cryochamber and specimen cooling, specimen retraction (20 µm or off), disposable blade holder CE. Freestanding cryostat with encapsulated, splash-proof microtome. Spacious, stainless-steel cryochamber, with antiglare illumination.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Catalog No:
- 76000-992
- 76404-224
- Max. Specimen Size:
- 50×80 mm
- 50×80 mm
- Cutting Speed:
- Slow: 300 μm/s, in 20 μm steps; fast: 900 μm/s (electric coarse feed)
- Slow: 300 μm/s, in 20 μm steps; fast: 900 μm/s (electric coarse feed)
- W×D×H:
- 835×835×1215 mm (total); 1025 mm (working height, armrest)
- 835×835×1215 mm (total); 1025 mm (working height, armrest)
- Weight:
- 193 kg (with motor and suct.)
- 193 kg (with motor and suct.)