About this item
The Leica CM1860 UV was developed with an emphasis on diagnostic confidence, safety and ergonomics.
Staff near the cryostat is protected by the safe, highly effective, ozone-free UVC disinfection and the antimicrobial nano-silver coating, AgProtect, which provides outstanding safety by reducing exposure to surface pathogens.
The optional unique premium blade holder adds to the personal protection and ergonomics with a designated finger guard, blade ejector and palm rest for brush technique users.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Catalog No:
- 76404-222
- Max. Specimen Size:
- 55×55 mm or 55×80 mm
- Cutting Stroke:
- 59 mm (vertical)
- Cutting Thickness:
- 1 - 100 μm (section thickness selection)
- Feed Size:
- 25 mm (total specimen feed)
- W×D×H:
- 730×730×1140 mm (with handwheel)
- Weight:
- 135 kg (including microtome, without specimen coding)