Adson Forceps, Excelta®
Catalog # 75880-722
Supplier: Avantor
Specifications
- Description:Serrated tips
- Material:Stainless steel
- Tip dimensions:0.5 mm (0.02")
- Cat. No.:75880-722
- Overall length:123.7 mm (4.87")
- Supplier no.:F-5-SE
Specifications
About this item
Stainless steel (AISI 440) adson forceps are ideal for dissecting, as they feature long, very slender noses.
- Multiple tip styles available
- Serrated handles for improved control