Scissors, Ergonomic Standard Blade, Excelta Corp®
Catalog # 75880-914
Supplier: Avantor
Specifications
- Description:Scissors, kevlar, 2 star quality
- Length:6" (150 mm)
- Material:Stainless steel AISI 440
- Curvature:Straight
- Cat. No.:75880-914
- Blade length:44 mm (1¾")
- Supplier no.:299D-G
Specifications
About this item
These heavy duty general purpose scissors features ergonomic design of the handles.
- Heavy duty scissor for general use
- Cushioned grips, dual leaf springs
With added return springs and padded grips, these Scissors can be used for long periods of time without fatigue.