Order Entry
United States
ContactUsLinkComponent
 
Dura-Mag™ Stirrers, Magnetic, Nine-Position, Chemglass
  76333-484
 :  Chemglass
undefined
Dura-Mag™ Stirrers, Magnetic, Nine-Position, Chemglass
  76333-484
 :  Chemglass
 :  CLS-4100-A9

 

  • Description:
    Stirrer, magnetic, dura-mag™, with factory installed alarm
  • Environmentally Preferable:
  • Cat. No.:
    76333-484
  • Electrical:
    120 V
  • No. of positions:
    9

 

 

The Chemglass life sciences nine-position magnetic stirrer is a rugged design for ²⁴/₇ laboratory or production applications.

  • Trouble-free brushless motor
  • Integrated power supply, for 100 to 220 V service
  • Heavy duty magnets and drive system
  • Trouble-free non-slip toothed Kevlar belt design with easy replacement
  • Stainless steel stirrer plate cover
  • Speed range from 25 to 400RPM with clockwise control
  • Dimensions are 16.75W×19.25D×3.5"H with the front to back depth measurement including power cord and control knobs

The small footprint is ideal for CO² incubators with maximum capacity of (9) 500 ml spinner vessels. Optional factory installed motion alarm available.