One-Piece PTFE Lower Agitator, 13", 4-Blade, Chemglass
Catalog # 76333-720
Supplier: Chemglass
Specifications
- Description:13" one-piece ptfe Lower agitator, four blade, for use with 30 mm shafts, for use with 400 mm id flange reactor
- Cat. No.:76333-720
Specifications
About this item
Agitator, one-piece, PTFE, four-blade, 30 mm, for 400 mm internal diameter flange 100 L reactor.
New and improved high viscosity agitator, the body is made entirely from ONE PIECE of CLASS VI VIRGIN PTFE. One-piece machined body is much easier to clean. The smooth machined surface has no seams, joints or crevices for material to collect. The design provides excellent stirring at the bottom of CG-1968-W 400 mm ID 100 L reactor vessels, especially when heavy slurries are being mixed. Agitator attaches to stir shaft by both a compression fitting and a PTFE safety pin. Heavy duty blades 9 mm thick. For use with 30 mm CG-2097 stirrer shafts.