Order Entry
Puerto Rico
ContactUsLinkComponent
Reaction Tri-Block, For 135 mm Circular Top Hot Plate Stirrers, Chemglass
Reaction Tri-Block, For 135 mm Circular Top Hot Plate Stirrers, Chemglass
Catalog # 76333-654
Supplier:  Chemglass
undefined
Reaction Tri-Block, For 135 mm Circular Top Hot Plate Stirrers, Chemglass
Catalog # 76333-654
Supplier:  Chemglass
Supplier Number:  CG-1991-T-10

Specifications

  • Description:
    Tri-block reaction block to fit 1 dram, 2 dram and 20ml scintillation vials, black hard coated aluminum
  • Cat. No.:
    76333-654

Specifications

About this item

Reaction Tri-Block is designed to fit directly on 135 mm diameter circular top hot plate stirrers.

  • Aluminum construction provides excellent heat transfer while not interfering with the magnetic field
  • Holes are spaced for optimum stirring of all vials
  • Holder fits all 135 mm diameter hot plate stirrers
  • Each section of the block is engraved with the vial size for easy Identification
  • Thermowell is provided for insertion of a PT-100 temperature sensor

Versatile design of the tri-block fits the most common vial sizes on one hot plate: 11ea- 1 Dram vials, 11ea- 2 Dram vials and 7ea– 20 ml scintillation vials. Tri-block is hard coat anodized black aluminum. A drilled thermowell is provided for insertion of the PT-100 temperature sensor.