NIST 930e VIS Photometric Accuracy Neutral Density Kit, FireflySci
76016-838
:
- Description:NIST 930e VIS photometric accuracy neutral density kit (10%T, 20%T, 30%T)
- Cat. No.:76016-838
- Tolerance:HF-0.5 (±0.0022 au), HF-0.7 (±0.0023 au), HF-1 (±0.0023 au)
FireflySci's equivalent of the NIST SRM 930e calibration reference kit for testing photometric accuracy in the VIS range (400 to 700 nm). This kit comes with Firefly's Lifetime Warranty and never requires recalibration.
- Photometric accuracy verification in the VIS range
- Optical densities: HF-1 (10%T); HF-0.7 (20%T); HF-0.5 (30%T)
- Wavelength range: 400 to 700 nm
- External dimensions of individual filters: 12.5×12.5×45 mm
- Scratch-resistant coating protects optical surfaces
- Can be used in any spectrophotometer
- Surpasses NIST-930e requirements and tolerances
- NIST compliant
: This kit provides highly accurate and consistent spectrophotometer calibration every time, and never requires replacement or recalibration if used properly. Kit includes the following filters: HF-1 (10%T), HF-0.7 (20%T), HF-0.5 (30%T), A30 blank holder, and case P4.