GMA 200-MW4 Series Controllers, Fixed Systems Gas Detection, GfG Instrumentation
Supplier: GFG INSTRUMENTATION, INC.
Certificates
About this item
The GMA 200-MW4 Controller is a high-performance gas measurement and warning system. The self-contained, IP 65 wall-mounted housing facilitates cost-effective and space-saving installation.
- IP 65 wall-mounting housing, with integral audible and LED alarms
- Up to four transmitters per GMA 200-MW4 controller in any combination
- Flexible, reliable and economic
- Six relays, four are programmable
- Clearly structured, easy-to-use push-button interface
- Backlit graphic LCD changes color to indicate alarm
- Connect to other measurement devices with 4 to 20 mA output
- Wall mounted dimensions approximately 8.125×7×2.25"
GMA 200-MW4 has a clearly structured, easy-to-use push-button interface and includes a backlit graphic LCD that changes color to indicate alarm.
Certifications: Applied for in accordance with ATEX 94/9/EC.
Ordering information: Sensors sold separately; contact your Avantor representative for more information.