Order Entry
Puerto Rico
ContactUsLinkComponent
Corepoint Scientific™ White Diamond Series Flammable Storage Refrigerators, Horizon Scientific
Corepoint Scientific™ White Diamond Series Flammable Storage Refrigerators, Horizon Scientific
Catalog # 76402-970
Supplier:  Horizon Scientific
undefined
Corepoint Scientific™ White Diamond Series Flammable Storage Refrigerators, Horizon Scientific
Catalog # 76402-970
Supplier:  Horizon Scientific
Supplier Number:  FR301WWW/0TS

Specifications

  • Capacity:
    850 L (30 cu.ft.)
  • Description:
    Flammable storage laboratory refrigerator
  • Cat. No.:
    76402-970
  • Electrical:
    115 V, 6 A
  • Shipping Weight:
    189 kg (416 lbs.)
  • Defrost:
    Cycle
  • Door Type:
    1 solid swing door
  • Shelves/drawers:
    5 adjustable shelves
  • Exterior W×D×H:
    908×889×1994 mm (35³/₄×35×78¹/₂" )

Specifications

About this item

These White Diamond flammable storage refrigerators are designed to store and protect flammable substances in laboratory settings.

  • Premium touchscreen controller
  • Advanced data logging capabilities
  • Microprocessor temperature control
  • Integrated temperature alarms
  • Digital 24-hour temperature chart
  • Keyed door lock
  • Natural hydrocarbon refrigerants
  • Meet NFPA guidelines

This line showcases elite features such as state-of-the-art touchscreen controllers, advanced alarms, data logging capabilities and unparalleled temperature control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.

These refrigerators are designed to store and protect volatile substances in laboratory settings. These units meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers.

Ordering information: All units come with a three year parts and labor warranty.