Order Entry
Puerto Rico
ContactUsLinkComponent
SW® PowerForm® PF-95GY Gray 8.2 mil Sustainable Sweat-Absorbing Nitrile Exam Gloves
SW® PowerForm® PF-95GY Gray 8.2 mil Sustainable Sweat-Absorbing Nitrile Exam Gloves
   Sustainable Options Available
Certificates
undefined
SW® PowerForm® PF-95GY Gray 8.2 mil Sustainable Sweat-Absorbing Nitrile Exam Gloves
   Sustainable Options Available

Specifications

  • Catalog No:
  • 76382-966
  • 76382-962
  • 76382-964
  • 76382-958
  • 76382-960
  • 76382-956
  • Model:
  • PF-95GY
  • PF-95GY
  • PF-95GY
  • PF-95GY
  • PF-95GY
  • PF-95GY
  • Ambidextrous/Hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Environmentally Preferable:
  • Safer Human and Environmental Health, Sustainable Packaging
  • Safer Human and Environmental Health, Sustainable Packaging
  • Safer Human and Environmental Health, Sustainable Packaging
  • Safer Human and Environmental Health, Sustainable Packaging
  • Safer Human and Environmental Health, Sustainable Packaging
  • Safer Human and Environmental Health, Sustainable Packaging
  • Disposable/Reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex/Latex-free:
  • Latex-Free
  • Latex-Free
  • Latex-Free
  • Latex-Free
  • Latex-Free
  • Latex-Free
  • Powdered/Powder-free:
  • Powder-Free
  • Powder-Free
  • Powder-Free
  • Powder-Free
  • Powder-Free
  • Powder-Free
  • Liner Material:
  • DriTek flock absorbent
  • DriTek flock absorbent
  • DriTek flock absorbent
  • DriTek flock absorbent
  • DriTek flock absorbent
  • DriTek flock absorbent
  • Finish:
  • Fully Textured
  • Fully Textured
  • Fully Textured
  • Fully Textured
  • Fully Textured
  • Fully Textured
  • Cuff Style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff Length:
  • 242 mm (9.5")
  • 242 mm (9.5")
  • 242 mm (9.5")
  • 242 mm (9.5")
  • 242 mm (9.5")
  • 242 mm (9.5")
  • Cuff Thickness:
  • 0.15 mm (5.9 mil)
  • 0.15 mm (5.9 mil)
  • 0.15 mm (5.9 mil)
  • 0.15 mm (5.9 mil)
  • 0.15 mm (5.9 mil)
  • 0.15 mm (5.9 mil)
  • Finger Thickness:
  • 0.21 mm (8.2 mil)
  • 0.21 mm (8.2 mil)
  • 0.21 mm (8.2 mil)
  • 0.21 mm (8.2 mil)
  • 0.21 mm (8.2 mil)
  • 0.21 mm (8.2 mil)
  • Palm Thickness:
  • 0.16 mm (6.2 mil)
  • 0.16 mm (6.2 mil)
  • 0.16 mm (6.2 mil)
  • 0.16 mm (6.2 mil)
  • 0.16 mm (6.2 mil)
  • 0.16 mm (6.2 mil)
  • FDA Regulated:
  • +
  • +
  • +
  • +
  • +
  • +
  • Tensile Strength:
  • 15 MPa
  • 15 MPa
  • 15 MPa
  • 15 MPa
  • 15 MPa
  • 15 MPa
  • Ultimate Elongation:
  • 550%
  • 550%
  • 550%
  • 550%
  • 550%
  • 550%
  • EN Norm:
  • EN 420:2003; EN 455:2000-2015
  • EN 420:2003; EN 455:2000-2015
  • EN 420:2003; EN 455:2000-2015
  • EN 420:2003; EN 455:2000-2015
  • EN 420:2003; EN 455:2000-2015
  • EN 420:2003; EN 455:2000-2015
  • Food Contact Approved:
  • +
  • +
  • +
  • +
  • +
  • +
  • ASTM No.:
  • D6319-10; F739-12; D5526-12
  • D6319-10; F739-12; D5526-12
  • D6319-10; F739-12; D5526-12
  • D6319-10; F739-12; D5526-12
  • D6319-10; F739-12; D5526-12
  • D6319-10; F739-12; D5526-12
  • Environmental Certification:
  • FSC Certified (BV-COC-170864), C2C Material Health Certified
  • FSC Certified (BV-COC-170864), C2C Material Health Certified
  • FSC Certified (BV-COC-170864), C2C Material Health Certified
  • FSC Certified (BV-COC-170864), C2C Material Health Certified
  • FSC Certified (BV-COC-170864), C2C Material Health Certified
  • FSC Certified (BV-COC-170864), C2C Material Health Certified

Specifications