Exsil ODS, HPLC Columns
Supplier: Avantor
Certificates
About this item
Exsil HPLC columns are a useful alternative to the classical spherical HPLC silicas.
- Spherical porous silica
- Competitively priced
- Hichrom high efficiency
Exsil 100, the standard material, is supplied in a range of particle sizes and bonded phases to cover a wide range of applications.
Specifications
- Catalog No:
- 76398-766
- 76398-762
- 76398-778
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon Load:
- 11%
- 11%
- 11%
- Endcapped:
- Yes
- Yes
- Yes
- Surface Area:
- 200 m²/g
- 200 m²/g
- 200 m²/g
- Environmental Certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Frequently Bought Together