Avantor® Hichrom, Fused Silica Tubing
76399-066
: Avantor
- Ø:0.36 mm
- Ø int.:0.02 mm
- Length:2 m
- Cat. No.:76399-066
The maximum operating temperature is 100 °C.
- pH range 0 to 10
- Used for micro and nano scale HPLC and capillary electrophorosis
Manufactured from synthetic fused silica with a polyimide coating.