Order Entry
Puerto Rico
ContactUsLinkComponent
Hughes Portable, Self-Contained 16 Gallon Gravity-Fed Eyewash Station, Justrite®
Hughes Portable, Self-Contained 16 Gallon Gravity-Fed Eyewash Station, Justrite®
Catalog # 76382-754
Supplier:  Justrite
undefined
Hughes Portable, Self-Contained 16 Gallon Gravity-Fed Eyewash Station, Justrite®
Catalog # 76382-754
Supplier:  Justrite
Supplier Number:  16GFEW

Specifications

  • Capacity:
    16 gal.
  • Color:
    Green
  • Description:
    Gravity-fed eyewash station
  • Material:
    PVC
  • Cat. No.:
    76382-754
  • Flow:
    1.5 L/min (for 15 min)

Specifications

About this item

The hughes portable, self-contained 16 gal. gravity-fed eyewash station requires no plumbing, and is suitable for use wherever continuous water is not available.

  • Station provides a controlled 1.5 L/min. (0.4 gal./min.) flow for 15 minutes
  • Portable design makes it easy to move and relocate
  • Station can be wall mounted or used on a bench or table top

The gravity-fed eyewash station supplies a continuous, controlled flow that exceeds the ANSI Z358.1 standard of 1.5 LPM (0.4 GPM) for 15 minutes, providing a reliable safety solution no matter where it is located. Carrying handles and a concealed mounting bracket make moving and relocating easy. High-visibility color is easy to identify in emergency situations. Simple to use with pull-down activation handle. This easy to maintain station features a wide fill opening to enable quick inspection, cleaning, and filling.

Certifications: Meets ANSI and EN 15154 standards; supports OSHA requirements.