Order Entry
United States
ContactUsLinkComponent
WHEATON® Jugs, HDPE, DWK Life Sciences
WHEATON® Jugs, HDPE, DWK Life Sciences
  10847-630
undefined
WHEATON® Jugs, HDPE, DWK Life Sciences
  10847-630
 :  W222341

 

  • Cap Size:
    38-400
  • Capacity:
    3840 ml (128 oz.)
  • Color:
    Natural
  • Environmentally Preferable:
  • Cat. No.:
    10847-630
  • Diameter ×H:
    137×295 mm
  • Cap color:
    White
  • Supplier no.:
    W222341

 

 

Manufactured from high density polyethylene.

  • Natural color
  • Good chemical resistance
  • Narrow mouth is ideal for liquids

Conveniently supplied with pre-attached white polypropylene screw cap with polyvinyl liner.