Replacement Cartridge for Advanced Filter System, PerkinElmer
Catalog # 97019-578
Supplier: PerkinElmer
Specifications
- Description:Replacement cartridge for advanced filter system
- Cat. No.:97019-578
- Supplier no.:N9303964
Specifications
About this item
For filtration of oxygen, water, and hydrocarbons.
- Maximum pressure: 200 psi maximum
- Flow rate: 2 L/min
- Oxygen capacity: 850 cc
- Oxygen efficiency: <5 ppb
- Water capacity: 12 g water efficiency: <20 ppb
- Hydrocarbons capacity: 8 g
- Hydrocarbons efficiency: <5 ppb
The advanced filter system has high capacity and efficiency levels for oxygen, water and hydrocarbons. A polycarbonate shield surrounding the glass indicator section of the filter is sealed, unlike other gas filters, the gas flow is secure even if the glass should break. This redundant sealing system and robust construction provides a new level of security in gas filtration.