Order Entry
Puerto Rico
ContactUsLinkComponent
Agarose, for Routine Gel Electrophoresis, Molecular Biology Grade, High Gel Strength, RPI Corp.
Agarose, for Routine Gel Electrophoresis, Molecular Biology Grade, High Gel Strength, RPI Corp.
Supplier:  RPI
Certificates
undefined
Agarose, for Routine Gel Electrophoresis, Molecular Biology Grade, High Gel Strength, RPI Corp.
Supplier:  RPI

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Catalog No:
  • 76344-700
  • 76344-698
  • 76344-694
  • 76344-696
  • 76344-690
  • 76344-692
  • 76344-688
  • DNase/RNase activity:
  • Not detected
  • Electroendosmosis:
  • 0.09 - 0.13 -Mr
  • Gelling Temperature:
  • 34.5…37.5°C
  • Gel Strength:
  • ≥ 1200 g/cm²
  • Moisture:
  • ≤ 10.0 %
  • Sulphate:
  • ≤ 0.15 %
  • Form:
  • White to off white powder

Specifications