Two-Shelf Collapsible Wire Utility Cart, Luxor
76203-854
: Luxor
- Description:Utility cart
- Overall Dimensions:Overall: 25.5W×17D×28 – 42.5"H;
Tabletop: 25.5W×16.7"D - Cat. No.:76203-854
Experience the durability and mobility of the Luxor two-shelf collapsible wire utility cart, a uniquely versatile unit that's ideal for restaurants, kitchens, cafés, hospitality or any commercial venue that needs a space-saving utility cart.
- Single-grab handle for safe transport
- Shelves easily collapse for storage or transportation
- Rolling cart with full-swivel 4" Thermoplastic Rubber (TPR) casters, two with locking brakes
- Ships ground in one box
- Minimal assembly required
- Maximum weight capacity of 200 lbs. (evenly distributed)
Constructed of heavy-duty steel with an anti-corrosion chrome-plated finish, the WSCC-2 easily maneuvers loads up to 200 lbs. When not in use, it easily folds for storage or transportation. Its open design, with two large wire shelves, increases ventilation and reduces dust while providing plenty of room for storing or transporting a variety of items.