16-Tablet Vertical Wall or Desk Charging Box, Luxor
Catalog # 76203-840
Supplier: Luxor
Specifications
- Description:Wall or desk charging box
- Outside height:27.5"
- Outside depth:13"
- Outside width:15.75"
- Cat. No.:76203-840
Specifications
About this item
The Luxor 16-tablet vertical wall or desk charging box works as a wall-mounted, tabletop or ground-level security locker for charging and storing tablets.
- Charging station can be mounted to a wall or sit on any flat surface
- Padded interior with rubber-coated dividers safeguards devices from damage
- Secure key-lock; includes two keys
- Single UL-Listed vertical power strip provides charging power for all 16 devices
- Ventilated sides allow constant airflow to avoid overheating
- Arrives assembled; includes drywall-mounting hardware
- Maximum weight capacity of 70 lbs. (evenly distributed)
Two rows help keep tablets organized while a single UL-Listed vertical power strip provides charging power for all 16 devices, with only one cord to plug into the wall. Both rows have a padded base and all dividers are rubber-coated to prevent scratches or damage. All-steel construction with a locking door ensures tablets are safe while charging.
Divider slots: 1W×11"D with 10"H of top clearance;
Cord length: 10'