Order Entry
Puerto Rico
ContactUsLinkComponent
Adjustable Flip-Top Table, Crank Handle, 72" , Luxor
Adjustable Flip-Top Table, Crank Handle, 72" , Luxor
Catalog # 76203-786
Supplier:  Luxor
undefined
Adjustable Flip-Top Table, Crank Handle, 72" , Luxor
Catalog # 76203-786
Supplier:  Luxor
Supplier Number:  STAND-NESTC-72

Specifications

  • Description:
    Adjustable flip top table, seats 4, with casters
  • Height:
    30 - 45¼"
  • Cat. No.:
    76203-786
  • W×D:
    72×24"

Specifications

About this item

The Luxor flip-top table is a multipurpose sit or stand desk that's perfect for schools, training rooms or general office use.

  • Crank handle offers an economical choice without compromising quality
  • Adjusts between 30" and 45.25" for seated and standing users
  • Table is lightweight and moves easily on four 3" furniture casters (two locking brakes)
  • Grommet holes route, network, and organize cables
  • Easy setup and teardown with release latches under table
  • Multiple tables nest together for simple storage
  • Weight capacity of 150 lbs.

The convenient crank handle adjusts the table height from 30" to 42.25" to accommodate a range of seated or standing users, while 3" locking casters allow easy mobility. Adding to its versatility, each table can be neatly folded for space-saving storage using two pull handles that flip the table into a nesting position. Choose the Luxor 72" adjustable flip top table to create a professional, ergonomic workspace.