Order Entry
Puerto Rico
ContactUsLinkComponent
Three-Shelf Collapsible Wire Utility Cart, Luxor
Three-Shelf Collapsible Wire Utility Cart, Luxor
Catalog # 76203-856
Supplier:  Luxor
undefined
Three-Shelf Collapsible Wire Utility Cart, Luxor
Catalog # 76203-856
Supplier:  Luxor
Supplier Number:  WSCC-3

Specifications

  • Description:
    Utility cart
  • Overall Dimensions:
    Overall: 33.75W×19.5D×39.5"H;
    Clearance between shelves: 9.875"
  • Cat. No.:
    76203-856

Specifications

About this item

Experience the durability and mobility of the Luxor Three-Shelf Collapsible Wire Utility Cart, a uniquely flexible and versatile unit that's perfect for offices, warehouses, restaurants, kitchens and hospitality environments.

  • Shelves easily collapse for storage or transportation
  • Constructed of steel with a polished chrome finish
  • Single-grab handle for safe transport
  • Rolling cart with full-swivel 4" Thermoplastic Rubber (TPR) casters, two with locking brakes
  • Minimal assembly required – simply attach casters
  • Holds up to 300 lbs. (100 lbs. per shelf), evenly distributed

Its open wire design with an anti-corrosion chrome finish increases ventilation and reduces dust, while its three large shelves provide plenty of room for storing a variety of items. It easily folds down to a space-saving footprint for storage or transport. This steel utility cart is shipped in one box and only requires attaching casters and locking the three shelves in place for assembly.