Order Entry
Puerto Rico
ContactUsLinkComponent
32 - Laptop or Chromebook Charging Cart with Timer, Luxor
32 - Laptop or Chromebook Charging Cart with Timer, Luxor
Catalog # 76203-848
Supplier:  Luxor
undefined
32 - Laptop or Chromebook Charging Cart with Timer, Luxor
Catalog # 76203-848
Supplier:  Luxor
Supplier Number:  LLTP32-B

Specifications

  • Description:
    Charging cart
  • Overall Dimensions:
    Overall (without handle): 28.5W×17D×38.25"H;
    Shelves: 28W×16"D with 11.5"H of top clearance;
    Divider slots: 1.5"W;
    Cord length: 10'
  • Cat. No.:
    76203-848
  • Load capacity:
    32 laptops

Specifications

About this item

Solid steel construction provides strong protection and, like all Luxor charging carts, rubber-coated dividers that won't scratch devices and provide impact protection during transit.

  • Fits laptops and Chromebooks with up to 17" displays
  • Conserves energy with ETL Listed charging timer to prevent overloading circuits
  • Bottom shelf offers additional storage
  • Locking front and rear access doors; includes two keys
  • Four non-marring 4" casters, two with locking brakes, and handle for easy maneuverability
  • Includes two UL-Listed 16-outlet 110 V vertical electrical power strips
  • Side cord wrap for convenience

This durable and energy-efficient charging cart includes an ETL Listed timer that alternates between two 16-outlet power strips, so you can charge in stages without overloading circuits – and with the use of only one power cord.

Its four casters make it easy to move from location to location and assembly is simple – just attach the casters and handle and you're ready to roll.