Order Entry
Puerto Rico
ContactUsLinkComponent
Classroom Chart Stand with Storage Bins, Luxor
Classroom Chart Stand with Storage Bins, Luxor
  76203-790
 :  Luxor
Classroom Chart Stand with Storage Bins, Luxor
  76203-790
 :  Luxor
 :  L330

 

  • Description:
    Dry erase whiteboard
  • Dimensions:
    Overall: 31W×25D×61 - 72"H;
    Board: 30W×40"H;
    Bins (inside): 10.25W×5D×12.75"H
  • Cat. No.:
    76203-790

 

 

Built for brainstorming, teaching or organizing ideas and information, a Luxor magnetic dry erase board doubles the writing space and delivers the durable mobility needed for dynamic workspaces.

  • Double-sided magnetic whiteboard
  • Space-saving vertical orientation
  • Two durable plastic open bins hold supplies while handles allow for easy toting
  • Chart hooks display easel paper pads, pocket charts and posters
  • Painted steel surface resists ghosting and provides excellent erasability
  • Great mobility with four casters, two with locking brakes
  • Marker ledge holds books and stores whiteboard materials

The Luxor classroom whiteboard stand is a multiuse dry erase stand that's double-sided and magnetic, making it great for classroom lessons and group activities. The height adjusts to serve multiple grade levels and four casters make it easy to roll around the room or move from one learning area to another. A two-sided, magnetic design doubles your workspace while chart hooks let you use easel paper pads. Plus, two removable storage totes with carrying handles provide convenient storage for markers, books and other items. Enhance your learning environment with the versatile mobile marker board for creative classrooms!