Order Entry
Puerto Rico
ContactUsLinkComponent
Torque Sockets for 70 mm Screw Caps, Labelmaster
Torque Sockets for 70 mm Screw Caps, Labelmaster
Catalog # 103258-078
Supplier:  Label Master
Torque Sockets for 70 mm Screw Caps, Labelmaster
Catalog # 103258-078
Supplier:  Label Master
Supplier Number:  KSOK7038

Specifications

  • Length:
    4"
  • Material:
    Aluminum
  • Cat. No.:
    103258-078
  • Weight:
    0.67 lbs.
  • Supplier no.:
    KSOK7038

Specifications

About this item

Always have the proper tool for the job with Torque Sockets.

  • Tighten 70 mm screw caps to their required torque
  • Designed to break away when adequate torque is reached
  • Fits ⅜" sockets

Be sure to follow the closing instructions for sealing containers in order to be in compliance with UN torque requirements.