Order Entry
Puerto Rico
ContactUsLinkComponent
 
Label 'Liquid Petroleum Gases UN1075', Labelmaster
  101378-062
Label 'Liquid Petroleum Gases UN1075', Labelmaster
  101378-062
 :  HDT32

 

  • Description:
    Labels
  • Dimensions:
    50.8×133.4 mm (2×5.25")
  • Material:
    Permanent vinyl
  • Thickness:
    11.2 mil.
  • Cat. No.:
    101378-062
  • Legend:
    Liquefied Petroleum Gases UN1075
  • Supplier no.:
    HDT32

 

 

Designed specifically for easy application to the tops of cylinders.

  • Printed with automotive-grade ink pigments
  • Made with exterior-grade, 3.4 mm flexible vinyl
  • Withstands rough handling and extreme temperatures, UV exposures, moisture, scraping, and abrasion

Each label features specially formulated, pressure-sensitive adhesive to ensure a lasting bond.

 : These flammable gas UN1075 labels meet the DOT requirements in 49 CFR and the Compressed Gas Associations C-7 pamphlet.