Order Entry
Puerto Rico
ContactUsLinkComponent
Corrosive Labels with Dotted Border, Labelmaster
Corrosive Labels with Dotted Border, Labelmaster
Catalog # 101376-362
Supplier:  Label Master
Corrosive Labels with Dotted Border, Labelmaster
Catalog # 101376-362
Supplier:  Label Master
Supplier Number:  HML13D

Specifications

  • Description:
    Warning labels
  • Dimensions:
    100×100 mm (3.94×3.94")
  • Material:
    Semi-gloss paper
  • Thickness:
    5.85 mil.
  • Cat. No.:
    101376-362
  • Core size:
    3"
  • Legend:
    Corrosive
  • Supplier no.:
    HML13D

Specifications

About this item

Help take the guessing out of shipping label solutions with Worded Dotted Border Corrosive Labels, revised to meet the design requirements of 49 CFR 172.407.

  • Printed with light-fast inks for fade resistance
  • Adhesives formulated for use in various climates and environments
  • Strong holds on corrugated boxes
  • Once affixed, labels won't fade or fall off
  • Outstanding chemcial and abrasion resistance

In addition to complying with directives set by the DOT, these labels also meet the design and durability standards of 49 CFR, ICAO, and other international air regulations.