Labels 'Dangerous When Wet', Labelmaster
Catalog # 101376-372
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:100×100 mm (3.94×3.94")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101376-372
- Packaging:On roll
- Legend:Dangerous When Wet
- Supplier no.:HML23
Specifications
About this item
Employ a fool-proof shipping label solution with Worded Dangerous When Wet labels, revised to meet the design requirements of 49 CFR 172.407.
- Printed with light-fast inks for fade resistance
- Adhesives are formulated for use in various climates and environments
- Once affixed, labels won't fade or fall off
- Outstanding chemical and abrasion resistance
In addition to complying with directives set by the DOT, these labels also meet the design and durability standards of 49 CFR, ICAO, and other international air regulations.