Labels 'This Shipment Left Our Dock In Perfect Condition', Labelmaster
Catalog # 101378-162
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:101.6×152.4 mm (4×6")
- Material:Fluorescent chartreuse paper
- Thickness:7.1 mil.
- Environmentally Preferable:
- Cat. No.:101378-162
- Packaging:On roll
- Core size:3"
- Legend:This Shipment Left Our Dock In Perect Condition
- Supplier no.:BLT177
Specifications
About this item
Get a message across loud and clear to shipping personnel with this Shipment Left Our Dock In Perfect Condition labels.
- Ultra-bold graphics
- Fluorescent chartreuse ink
- Made from heavyweight coated paper
- Contains strong, permanent adhesive
These high-visibility ColorBrite™ warehouse labels command instant attention wherever they’re used.