Labels 'Mix Well Before Using', Labelmaster
Preprinted labels, Semi-gloss paper, Mix Well Before Using, 3", 2", 5.85 mil., On roll
Catalog # 101377-230
Marketsource
Supplier: Label Master
Supplier #: BLT41
Jump to:
Product Details & Documents
Get a message across loud and clear to shipping personnel with Mix Well Before Using labels.
- Made from heavyweight coated paper
- Contains strong, permanent adhesive
- Ultra-bold graphics
- Fluorescent yellow ink
These high-visibility ColorBrite™ warehouse labels command instant attention wherever they’re used.
Specifications
- Description:Preprinted labels
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Packaging:On roll
- Core size:3"
- Legend:Mix Well Before Using
- Diameter:2"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



