Labels 'Hot', Labelmaster
Catalog # 101377-478
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:50.8×63.5 mm (2×2.5")
- Material:Fluorescent red paper
- Thickness:7.1 mil.
- Cat. No.:101377-478
- Packaging:On roll
- Legend:Hot!
- Supplier no.:B401
Specifications
About this item
Get a message across loud and clear to shipping personnel with Hot labels.
- Ultra-bold graphics
- Fluorescent red ink
- Die cut on heavyweight paper
- Strong, permanent adhesive
These high-visibility ColorBrite™ warehouse labels command instant attention wherever they’re used.