Labels 'Hold', Labelmaster
Catalog # 101376-574
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:38.1×50.8 mm (1.5×2")
- Material:Fluorescent chartreuse paper
- Thickness:7.1 mil.
- Cat. No.:101376-574
- Packaging:On roll
- Core size:3"
- Legend:Hold; For__; Until__
- Supplier no.:BT308
Specifications
About this item
Alert warehouse personnel to important information with Hold labels.
- Bold lettering
- Bright fluorescent yellow ink
- Printed on paper
- Strong adhesion to corrugated boxes
Personnel will easily identify freight for special handling with these high-visibility ColorBrite™ warehouse labels, featuring bold lettering on attention-commanding bright fluorescent yellow ink.