Labels 'Hold Do Not Ship', Labelmaster
Catalog # 101377-646
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Fluorescent red paper
- Thickness:7.1 mil.
- Cat. No.:101377-646
- Packaging:On roll
- Core size:3"
- Legend:Hold Do Not Ship
- Supplier no.:BLT31
- Diameter:2"
Specifications
About this item
Alert warehouse personnel to important information with Hold Do Not Ship labels.
- Printed on paper
- Permanent adhesive for excellent adhesion to cardboard boxes
Personnel will easily identify freight for special handling with these high-visibility ColorBrite™ warehouse labels, featuring bold lettering on attention-commanding bright fluorescent red ink.