Order Entry
Puerto Rico
ContactUsLinkComponent
Labels 'Inventory Part#', Labelmaster
Labels 'Inventory Part#', Labelmaster
Catalog # 101378-478
Supplier:  Label Master
Labels 'Inventory Part#', Labelmaster
Catalog # 101378-478
Supplier:  Label Master
Supplier Number:  BLT68

Specifications

  • Description:
    Preprinted labels
  • Dimensions:
    101.6×101.6 mm (4×4")
  • Material:
    Semi-gloss paper
  • Thickness:
    5.85 mil.
  • Cat. No.:
    101378-478
  • Packaging:
    On roll
  • Core size:
    3"
  • Legend:
    Inventory; Part #__; Date; By; Quantity
  • Supplier no.:
    BLT68

Specifications

About this item

Customize inventory labeling solution with Inventory Part# labels.

  • Heps with expidited shipping, production, and office work
  • Made of paper
  • Strong adhesion to corrugated boxes

These warehouse labels are ideal for use in quality programs and manufacturing operations. They feature ample space to mark part number, date, name, and quantity.