Labels 'USA Flag', Labelmaster
Catalog # 101377-152
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:47.6×69.9 mm (1.88×2.75")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101377-152
- Packaging:On roll
- Legend:Made In The U.S.A.
- Supplier no.:USA5
Specifications
About this item
Put your American pride on display with Made in the USA Flag labels.
- Printed on heavyweight coated paper
- Red, white, and blue