Labels 'Keep Away From Heat', Labelmaster
Catalog # 101377-468
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:104.9×73.9 mm (4.13×2.91")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101377-468
- Packaging:On roll
- Core size:3"
- Legend:Keep Away From Heat
- Supplier no.:IL39
Specifications
About this item
Protect air shipments with Keep Away From Heat labels.
- Printed on paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
These labels include the internationally recognized Keep Away from Heat symbol to help ensure that handling instructions are properly communicated.