Method 50 Labels, Labelmaster
Method 50 labels, Semi-gloss paper, Method 50, 3", 38.1×63.5 mm (1.5×2.5"), 5.85 mil.
Catalog # 101378-223
Marketsource
Supplier: Label Master
Supplier #: B50R
Jump to:
Product Details & Documents
Properly mark packs of items preserved with desiccants with Method 50 labels.
- Made of paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
Specifications
- Description:Method 50 labels
- Dimensions:38.1×63.5 mm (1.5×2.5")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Core size:3"
- Legend:Method 50
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



