Labels 'Fragile', Labmaster
Catalog # 101377-182
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:101.6×101.6 mm (4×4")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Cat. No.:101377-182
- Packaging:On roll
- Legend:Fragile
- Supplier no.:L70
Specifications
About this item
Notify carriers of special handling instructions with fragile labels.
- Constructed of paper
- Outstanding chemical and abrasion resistance
- Provides strong adhesion to corrugated bo×es
- Red, blue, black, and white
These labels are designed to help identify fragile objects and alert handlers that extra care is required.