Labels 'Do Not Stack', Labelmaster
Preprinted labels, Semi-gloss paper, Do Not Stack, 3", 152.4×101.6 mm (6×4"), 5.85 mil., On roll
Catalog # 101377-714
Marketsource
Supplier: Label Master
Supplier #: IL82
Jump to:
Product Details & Documents
Notify carriers of special handling instructions with Do Not Stack labels.
- Red, black, and white
- Made of paper
- Outstanding chemical and abrasion resistance
These labels are designed to help ensure that handling instructions are properly communicated.
Specifications
- Description:Preprinted labels
- Dimensions:152.4×101.6 mm (6×4")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Packaging:On roll
- Core size:3"
- Legend:Do Not Stack



