Order Entry
Puerto Rico
ContactUsLinkComponent
Labels 'Not Restricted', Labelmaster
Labels 'Not Restricted', Labelmaster
Catalog # 101377-586
Supplier:  Label Master
Labels 'Not Restricted', Labelmaster
Catalog # 101377-586
Supplier:  Label Master
Supplier Number:  B45

Specifications

  • Description:
    Preprinted labels
  • Dimensions:
    57.2×127 mm (2.25×5")
  • Material:
    Semi-gloss paper
  • Thickness:
    5.85 mil.
  • Cat. No.:
    101377-586
  • Packaging:
    On roll
  • Legend:
    Not Restricted
  • Supplier no.:
    B45

Specifications

About this item

Keep non-dangerous goods shipments moving with Not Restricted labels.

  • Green and white
  • Ample space for a certified signature

These labels are designed for use with the Shipper's Declaration for Articles Not Regulated as Dangerous Goods Form to e×pedite the handling of articles that are not dangerous goods.