Cryogenic Liquid Labels, Labelmaster
Warning labels, Semi-gloss paper, Contains Cryogenic Liquid, 3", 104.9×75 mm (4.13×2.95"), 5.85 mil.
Catalog # 101376-246
Marketsource
Supplier: Label Master
Supplier #: L31R
Jump to:
Product Details & Documents
Comply with international air regulations by using cryogenic liquid labels.
- Must be used with a non-flammable gas label when shipping cryogenic materials by air
- Printed on paper
- Outstanding chemical and abrasion resistance
- Green and white
Labels help to shipments in regulatory compliance.
Specifications
- Description:Warning labels
- Dimensions:104.9×75 mm (4.13×2.95")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Core size:3"
- Legend:Contains Cryogenic Liquid
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



