Order Entry
Puerto Rico
ContactUsLinkComponent
Labels, Yellow 'Do Not Freeze', Labelmaster
Labels, Yellow 'Do Not Freeze', Labelmaster
Catalog # 101377-864
Supplier:  Label Master
Labels, Yellow 'Do Not Freeze', Labelmaster
Catalog # 101377-864
Supplier:  Label Master
Supplier Number:  BLT67

Specifications

  • Description:
    Preprinted labels
  • Dimensions:
    101.6×101.6 mm (4×4")
  • Material:
    Semi-gloss paper
  • Thickness:
    5.85 mil.
  • Cat. No.:
    101377-864
  • Packaging:
    On roll
  • Core size:
    3"
  • Legend:
    Do Not Freeze
  • Supplier no.:
    BLT67

Specifications

About this item

Instantly command attention for packages with Do Not Freeze (Yellow) label.

  • Strong adhesion to corrugated boxes
  • Alerts shipping and receiving personnel to special handling instructions

This high-visibility ColorBrite™ warehouse label uses bold lettering on a bright fluorescent yellow background to guarantee that the important message is seen and read.